8 in. Rubber Full Face Gasket
8 in. Rubber Full Face Gasket
Frequently Purchased Together
Product Details
- This synthetic material was developed as an alternative to natural rubbers
- The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
- Red rubber gaskets are manufactured from styrene-butadiene (SBR)
- Finish smooth
- Pressure class 150
- Color red
- It offers little resistance to ozone and to the majority of hydrocarbons
Specifications
- ASME:
- ASME B16.21, ASME B16.5
- Application:
- Residential
- Brand Model Compatibility:
- JG51003
- CARB OTC LEED Compliant:
- No
- Coating:
- Red
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 13-1/2 in
- Fitting Type:
- Gasket
- Flange Type:
- Full Face
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- Styrene Butadiene
- Maximum Temperature:
- 170
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Temperature Range:
- -20 to 170 Deg F
- Tensile Strength:
- 400 psi
- Thickness:
- 0.0625 in