2 in. 800# 20 Mesh Stainless Steel Thread Wye Strainer

You last purchased this on
 
FNW®

Figure 14B-YSS 2 in. 800# 20 Mesh Stainless Steel Thread Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 14B-YSS 2 in. 800# 20 Mesh Stainless Steel Thread Wye Strainer

  • Fast #
  • Part #FNWYSSK
  • Item #1336432
  • Manufacturer Part #YSS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Stainless steel body and screen
  • Viton® o-ring seal
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
API:
API 598
ASME:
ASME B16.34
ASTM:
ASTM A-351
Collection:
Figure 14B-YSS
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT x NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Length:
5-26/51 in
Material:
Stainless Steel
Maximum Temperature:
356
Mesh Size:
20
Pressure - Maximum:
800 psi
Pressure Class:
800#
Strainer Type:
Wye
Valve Size:
2 in
WaterSense Labeled:
No