8 in. Wye Replacement Screen

You last purchased this on
 
FNW®

Figure 558B 8 in. Wye Replacement Screen

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 558B 8 in. Wye Replacement Screen

  • Fast #
  • Part #FNW558BSX
  • Item #8327724
  • Manufacturer Part #FNW558BSX
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
558A
Collection:
Figure 558B
Fitting Size 1:
8 in
Fitting Sizes:
8 in
Product Type:
Replacement Screen
Strainer Type:
Wye
WaterSense Labeled:
No