3/4 in. 610 lb. Epoxy Plated Clevis Hanger in Zinc
Figure 7007 3/4 in. 610 lb. Epoxy Plated Clevis Hanger in Zinc
Frequently Purchased Together
Product Details
- Color: Zinc
- MSS SP-58 Type 1
- Finish: Epoxy plated
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM B-117, ASTM D-3359, ASTM D-3363
- Adjustable:
- Yes
- Coating:
- Epoxy Plated
- Collection:
- Figure 7007
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 2-15/16 in
- Length:
- 3/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-58 Type 1
- Product Type:
- Clevis Hanger
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-11/64 in
- Work Load Limit:
- 610 lb