1/4 in. Green Plain Washer

You last purchased this on
 
FNW®

Figure 7835 1/4 in. Green Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7835 1/4 in. Green Plain Washer

  • Fast #
  • Part #FNW7835G0025
  • Item #7949081
  • Manufacturer Part #F10 0025GN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Green
Collection:
Figure 7835
Diameter - Inside 1:
1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-5/8 in
MA Approved -:
No
Product Type:
Washer
Shape:
Square
UL Listed:
No
WaterSense Labeled:
No
Width:
1-5/8 in