1/4 in. Yellow Zinc Dichromate Plain Washer

You last purchased this on
 
FNW®

Figure 7835 1/4 in. Yellow Zinc Dichromate Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7835 1/4 in. Yellow Zinc Dichromate Plain Washer

  • Fast #
  • Part #FNW7835Y0025
  • Item #7949067
  • Manufacturer Part #F10 0025YC
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Yellow Zinc Dichromate
Collection:
Figure 7835
Diameter - Inside 1:
1/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-5/8 in
MA Approved -:
No
Product Type:
Washer
Shape:
Square
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.18 lb
Width:
1-5/8 in