3/4 in. Stainless Steel Plain Washer

You last purchased this on
 
FNW®

Figure 7835 3/4 in. Stainless Steel Plain Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7835 3/4 in. Stainless Steel Plain Washer

  • Fast #
  • Part #FNW7835S3160075
  • Item #7948655
  • Manufacturer Part #F14 0075S6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-240
Collection:
Figure 7835
Diameter - Inside 1:
3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
1-5/8 in
MA Approved -:
No
Material:
Stainless Steel
Material Type:
316
Product Type:
Flat Washer
Shape:
Square
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.14 lb
Width:
1-5/8 in