3-1/2 in. 4 Hole Aluminum Single Channel Post Base
Figure 7852 3-1/2 in. 4 Hole Aluminum Single Channel Post Base
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM B-209
- Collection:
- Figure 7852
- Height:
- 3-1/2 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Aluminum
- Product Type:
- Single
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.53 lb
- Width:
- 6 in