5/8 x 3/8 in. Elastomer Clamp Insulation

You last purchased this on
 
FNW®

Figure 7897 5/8 x 3/8 in. Elastomer Clamp Insulation

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7897 5/8 x 3/8 in. Elastomer Clamp Insulation

  • Fast #
  • Part #FNW7897C0062
  • Item #7267023
  • Manufacturer Part #723062
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • 3/8" to 2-1/8"
  • For use with elastomeric insulation
  • Requires Certification

Specifications

Application:
Insulation
Collection:
Figure 7897
Fits Pipe Size:
5/8 in
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
Length:
2 in
MA Approved -:
No
Material:
Plastic
Material Type:
Elastomer
Thickness:
3/8 in
UL Listed:
No
WaterSense Labeled:
No