Swing Check Valve 2 in. FNPT

You last purchased this on
 
FNW®

Swing Check Valve 2 in. FNPT

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Swing Check Valve 2 in. FNPT

  • Fast #
  • Part #FNW1241K
  • Item #3029086
  • Manufacturer Part #FNW 1241K
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Bronze seat
  • Swing style
  • Resilient disc
  • Y pattern
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM B-62
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
5-7/20 in
MSS:
MSS SP-25, MSS SP-80
Material:
Bronze
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - Maximum:
300 psi
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
PTFE
Valve Seat Material:
Bronze
Valve Size:
2 in
Weight:
4.57 lb