Threaded 3/4 in. Blowout-proof Stem Extension Kit

You last purchased this on
 
FNW®

Threaded 3/4 in. Blowout-proof Stem Extension Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Threaded 3/4 in. Blowout-proof Stem Extension Kit

  • Fast #
  • Part #FNW310ASEKF
  • Item #4448729
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • 150 PSI WSP
  • Full Port
  • 1000 PSI CWP non-shock
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351
Brand Model Compatibility:
310A Ball Valve
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
316
Pressure - Maximum:
150 psi
Product Type:
Stem Extension Kit
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
WaterSense Labeled:
No