3 x 8 in. SDR 11 Stainless Steel Insert
3 x 8 in. SDR 11 Stainless Steel Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Flared to retain placement within the service line
- Tapered end to provide easy installation
- Insert stiffeners are solid 304 stainless steel (ASTM A240)
- 3 in. and 4 in. design may be solid or wedged
- Chemically passivated to restore original corrosion resistance
Documents
Specifications
- ASTM:
- ASTM A-240
- Clean Bagged:
- No
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Insert
- Length:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Schedule Class:
- SDR 11