24 MBH Cooling/Heating - Outdoor - Multi-Zone Ductless Split System

You last purchased this on
 
Friedrich Air Conditioning

24 MBH Cooling/Heating - Outdoor - Multi-Zone Ductless Split System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

24 MBH Cooling/Heating - Outdoor - Multi-Zone Ductless Split System

  • Fast #
  • Part #FFPHMR24A3A
  • Item #9905129
  • Manufacturer Part #FPHMR24A3A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Floating Air Pro Multizone Condenser, Heat Pump, 24K BTU, 230V, 1PH
  • Requires Certification

Specifications

AMP:
8.7, 8.7
Application:
Residential, Commercial
Auto Switching Heat:
Yes
BTU:
2400
BTU Cooling Rating:
24000 Btu/h
BTU Heat Rating:
24000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2350 ft3/min
Color Finish Name:
White
Compressor Type:
Inverter
Depth:
13-3/8 in
EER:
12.5
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Fan Speeds:
1
Green Product:
Yes, Energy Star
Heating Watts:
1920
Height:
33 in
Indoor Outdoor:
Outdoor
Installation Type:
Outdoor
Length:
37-3/8 in
Liquid Line (OD):
1/4 in
MBH:
24
Max Fuse Size:
30
MiniSplit Parts or Accessory Type:
Condenser
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
22
Suction Line (OD):
3/8 in
Tonnage:
2 Ton
Type:
FFPHMR24A3A
Volts:
230V
Watts:
1920 W
Weight:
159 lb
Width:
37-3/8 in