4 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A
Endeavor™ Line F-Series 4 Ton 13.4 SEER2 Air Conditioner 208/230V Single Phase R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Peace of mind performance: Relax, you're covered by some of the best warranties in the industry - up to 10 year limited parts + limited lifetime heat exchanger + 10 year conditional unit replacement
- Energy efficient savings: Higher AFUE ratings mean more energy savings, and many Endeavor models earn Energy Star® certification and utility service rebates
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Simplified install & service with Bluetooth® technology: Built-in Bluetooth connectivity makes it faster and easier for your contractor to install and service your new system
- Quiet operation: Our furnaces are designed with sound-dampening features such as insulated cabinets, solid bottoms and innovative airflow technologies
- Smart controls: The latest in sensor technology and the EcoNet® monitoring system allow on-the-go control and receipt of system alerts by the homeowner via the EcoNet smart thermostat and EcoNet app
Specifications
- AMP:
- 33
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 46000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 4095 ft3/min
- Collection:
- Endeavor™ Line F-Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Condensing:
- Yes
- Decibel Rating (dB):
- 71 dB
- Depth:
- 35-3/4 in
- EER2:
- 9.0
- EER2 Range:
- 0 - 10.5
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 121 oz
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 39 in
- Horsepower:
- 1/5 hp
- Length:
- 35-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Condenser
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Temperature Range:
- 55 to 125 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Watts:
- 203 W
- Weight:
- 244 lb
- Width:
- 35-3/4 in