36 MBH Heating - Outdoor - Multi-Zone Ductless Split System

You last purchased this on
 
Friedrich Air Conditioning

Floating Air® Series 36 MBH Heating - Outdoor - Multi-Zone Ductless Split System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Friedrich Air Conditioning

Floating Air® Series 36 MBH Heating - Outdoor - Multi-Zone Ductless Split System

  • Fast #
  • Part #FFPHMR36A3A
  • Item #9905047
  • Manufacturer Part #FPHMR36A3A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Floating Air Pro Multizone Condenser, Heat Pump, 36K BTU, 230V, 1PH
  • Precision Inverter Technology - Floating Air Pro units are equipped with a variable speed compressor. This technology not only increases the unit’s energy efficiency but also minimizes noise disruptions with ultra quiet operation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Operates in extreme conditions - In cooling mode, Friedrich’s Fast Pro technology can operate at low ambient temperatures as low as 5°F. Operation in heating mode will continue at low ambient temperatures as low as -4°F
  • Also, contractors will have easy access to the terminal blocks. Fast Pro will save hours on the jobsite
  • Industry-leading warranty - Floating Air units come with a standard 5-year limited parts warranty and a 7-year compressor warranty
  • Designed for easier service and maintenance - Friedrich Fast Pro was designed with the HVAC technician in mind. In a few easy steps that can be performed in minutes, the entire blower wheel assembly can be removed for easier, faster cleaning and service
  • Eco friendly comfort - Select Floating Air Pro models are ENERGY STAR qualified. All models come in recyclable packaging
  • Installation - All Friedrich ductless models are required to be installed by a licensed HVAC contractor
  • Requires Certification

Specifications

AMP:
11, 13
Application:
Commercial, Residential
Auto Switching Heat:
Yes
BTU:
3600
BTU Cooling Rating:
32000 Btu/h
BTU Heat Rating:
36000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3411 ft3/min
Collection:
Floating Air® Series
Color Finish Name:
White
Compressor Type:
Inverter
Decibel Rating (dB):
59 dB
Depth:
13-3/8 in
EER:
12.5
EER2:
12.5
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Fan Speeds:
1
Green Product:
Yes, Energy Star
HSPF:
11
Heating Watts:
3060
Height:
41-3/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Outdoor
Length:
37-3/8 in
Liquid Line (OD):
1/4 in
MBH:
36
Max Fuse Size:
50
MiniSplit Parts or Accessory Type:
Condenser
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
21
Suction Line (OD):
3/8 in
Tonnage:
3 Ton
Volts:
230V
Watts:
3060 W
Weight:
186 lb
Width:
37-3/8 in