Packaged Terminal Air Conditioner with Electric Heat - 12,000 Cooling BTU - 265V
Packaged Terminal Air Conditioner with Electric Heat - 12,000 Cooling BTU - 265V
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Zone Aire Select PTAC, Cool/Electric Heat, 12K BTU, 265 V
- Zone Aire Select™
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 5 year limited warranty
- High value
- 2 year parts and labor warranty
- Reliable performance
- Energy Efficient
- Fresh Aire® IAQ Ready
- Diamon blue Advanced Corrosion Protection®
Specifications
- AMP:
- 5.92
- Application:
- Commercial
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Cool Grey
- Cord Length:
- 67 in
- Dehumidification:
- 3.2
- Depth:
- 21-1/2 in
- EER:
- 10.6
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Heating Watts:
- 3.6
- Height:
- 16 in
- Installation Type:
- Through The Wall
- MBH:
- 1
- Max CFM:
- 345 cfm
- Moisture Removal:
- 76.8
- Nominal Heater Size (kilowatts):
- 3.6
- Phase:
- Single Phase
- Plug Type:
- 7-20P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- Type:
- FPZE12R3SB
- Vent Air:
- 75 cfm
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 265V
- Watts:
- 1130 W
- Weight:
- 137 lb
- Width:
- 42 in