1-1/2 in. x 60 yd. Multi-Surface Painter Tape

You last purchased this on
 
FrogTape®

CF 120 1-1/2 in. x 60 yd. Multi-Surface Painter Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
FrogTape®

CF 120 1-1/2 in. x 60 yd. Multi-Surface Painter Tape

  • Fast #
  • Part #S160178
  • Item #7201471
  • Manufacturer Part #160178
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Medium adhesion
  • Exclusive PaintBlock® Technology
  • Premium grade, multi-surface FrogTape® brand painter's tape
  • Crepe paper backing
  • Withstands direct sunlight for up to 7 days
  • Housed in a plastic canister to protect tape edges for longer shelf life
  • 21-day clean removal
  • Prevents paint bleed to deliver very sharp paint lines
  • Rubber-based adhesive
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D 6123/D 6123M-97 (2012), Type I
Application:
Glass, Metal, Indoor, Construction
CARB OTC LEED Compliant:
No
Collection:
CF 120
Color Finish Category:
Greens
Color Finish Name:
Green
Length:
55 m
Material:
Paper, Rubber
Maximum Temperature:
200
Product Type:
Painters Tape
Size:
36 mm x 55 m
Temperature Range:
Up to 200 Deg F
Tensile Strength:
22 lbs/in width
Thickness:
5.7 mil
UL Listed:
No
Width:
36 mm