7652 cfm Heat Recovery Ventilation (HRV) 66-9/16 in.
7652 cfm Heat Recovery Ventilation (HRV) 66-9/16 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- New style high power DC fan motor
- Blue fin heat-exchanger
- Inverter driven compressor
- 10 year extended warranty on parts and compressor
Documents
Specifications
- CFM:
- 7652 ft3/min
- Depth:
- 30-1/8 in
- Height:
- 66-9/16 in
- Material:
- Steel
- Product Type:
- Heat Pump, Recovery Unit
- Volts:
- 208/230V
- Width:
- 48-13/16 in