Remote Sensor

You last purchased this on
 
Fujitsu

Airstage™ Remote Sensor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fujitsu

Airstage™ Remote Sensor

  • Fast #
  • Part #FUTYXSZX
  • Item #4288284
  • Manufacturer Part #UTY-XSZX
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Auto Switching Heat:
No
BTU:
24000
Brand Model Compatibility:
ARURLF
Collection:
Airstage™
Depth:
1-3/16 in
Height:
2-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
2-3/4 in
MBH:
24
MiniSplit Parts or Accessory Type:
Remote Control
Volts:
208/230V
Width:
2-3/16 in
Zones:
2