24,000 BTU - Indoor - Ducted - VRF with Heat Recovery
Airstage™ VR-II 24,000 BTU - Indoor - Ducted - VRF with Heat Recovery
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Units are pre-cut for connecting individual flex-duct
- Easy maintenance by removing the rear panel and the lower part of the casing
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High efficiency DC fan motors
- Two-direction drain piping
Specifications
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 27000 Btu/h
- CFM:
- 706 ft3/min
- Collection:
- Airstage™ VR-II
- Decibel Rating (dB):
- 36 dB
- Depth:
- 27-9/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 10-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 27-9/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 859 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19.8
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 95 lb
- Width:
- 44-11/16 in