12,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
Halcyon® 12,000 BTU - Floor Mount - Single Zone Mini-Split - 208/230V
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sleep timer
- Heating down to -5°F outdoor temperature
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Parts Warranty: 5 Years
- AHRI Certified
- Frequency: 60 Hz
- Programmable remote
- Inverter technology
- Recommended Breaker Size: 15 Amps
Specifications
- AMP:
- 4.2, 6.7
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 14300 Btu/h
- BTU Heat Rating:
- 22100 Btu/h
- CFM:
- 335 ft3/min
- Collection:
- Halcyon®
- Decibel Rating (dB):
- 53 dB
- Depth:
- 11-17/50 in
- EER:
- 13.1
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 11.6
- Height:
- 24-7/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Length:
- 31-1/8 in
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Max CFM:
- 1457 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 22.7
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 86 lb
- Width:
- 31-9/100 in
- Zones:
- 1