Outdoor 21 SEER Mini-Split Multi-Zone
Outdoor 21 SEER Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heating down to -13°F(-25°C)
- Built-in base pan heater
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Compressor pre-heating
- 2 to 3 zone system
- Compatible with wall mount, cassette, & horizontal ducted indoor units
Documents
Specifications
- AMP:
- 11, 13
- BTU Cooling Rating:
- 32000 Btu/h
- BTU Heat Rating:
- 36000 Btu/h
- CFM:
- 3411 ft3/min
- Decibel Rating (dB):
- 59 dB
- Depth:
- 18-1/8 in
- EER:
- 12.55
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- HSPF:
- 11
- HSPF2:
- 9.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 47-1/4 in
- Indoor Outdoor:
- Outdoor
- Liquid Line (OD):
- 1/4 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 21
- SEER2:
- 21.0
- SEER2 Range:
- 15.2 - 40.0
- Volts:
- 208/230V
- Weight:
- 220 lb
- Width:
- 43-11/16 in
- Zones:
- 4