1.6 cu. ft. 950 W Recirculating Over-the-Range Microwave in Stainless Steel

You last purchased this on
 
GE®

1.6 cu. ft. 950 W Recirculating Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #GJNM3163RJSS
  • Item #5148340
  • Manufacturer Part #JNM3163RJSS
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

1.6 cu. ft. 950 W Recirculating Over-the-Range Microwave in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Auto and time defrost
  • Turntable on/off control
  • Convenience cooking controls
  • Capacity: 1.6 cu ft
  • Ten power levels offer cooking flexibility
  • Features 2-speed, 300 CFM venting system
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
14
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
CFM:
300 ft3/min
Capacity:
1.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Electronic
Depth:
15-7/8 in
Display Type:
Digital
Duct Size:
3-1/4 in x 10 in
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Carbon
Height:
16-7/16 in
Hood Vent Type:
Recirculating
Interior Light:
Yes
Max CFM:
300 cfm
Maximum Capacity:
1.6 cu ft
Microwave Type:
Over the Range
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
Yes
Vent Ducted or Ductless:
Vent
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in