2.5 Ton - Multispeed - Air Handler
AWSF Series 2.5 Ton - Multispeed - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cabinet air leakage less than 2.0% at 1.0 inch H?O when tested in accordance with ASHRAE standard 193
- Sequence-controlled, rust-resistant nickel chromium heating elements of 5, 8, and 10 kW
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Factory-installed pull-type disconnect
- Direct-drive, multi-speed motors allows air volume variation for heating/cooling
- Cabinet air leakage less than 1.4% at 0.5 inch H?O when tested in accordance with ASHRAE standard 193
- Aluminum tubing coils on all models
Specifications
- AMP:
- 3.8, 54.8, 60
- BTU Cooling Rating:
- 30,000 Btu/h
- Blower Type:
- Multispeed
- Collection:
- AWSF Series
- Depth:
- 21 in
- ETL Listed:
- Yes
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- Orifice
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Watts:
- 10 kW
- Width:
- 24 in