3 - 3.5 Ton - Horizontal - Steel - Slab Coil - Coil - Galvanized
CSCF Series 3 - 3.5 Ton - Horizontal - Steel - Slab Coil - Coil - Galvanized
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- All-Aluminum evaporator coil
- Optimized for use with R-410A refrigerant
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Rust resistant, thermoplastic drain pans featuring a low water-retention design
- Check flowrate for cooling and heat pump applications
- Vertical and horizontal models available
- CAPT models feature factory-installed thermal expansion valves for cooling and heat pump applications
- Some models suitable for use with R-410A or R-22 refrigerant
- AHRI certified
- UV-resistant drain pan
Specifications
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Blower Type:
- Direct Drive
- Case Included:
- Yes
- Coating:
- Galvanized
- Coil Type:
- Slab Coil
- Collection:
- CSCF Series
- Configuration:
- Horizontal
- Depth:
- 39-1/2 in
- ETL Listed:
- Yes
- Height:
- 25 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Evaporator Coil
- Refrigerant:
- R-410A
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 - 3.5 Ton
- Type:
- GCSCF3642N6
- UL Listed:
- No
- Weight:
- 26-1/2 lb
- Width:
- 12 in