Plastic and Stainless Steel Hanger (Pack of 10)
Plastic and Stainless Steel Hanger (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick - ergonomic buttons allow for rapid adjustment, no setting key required
- Safe - no tools or hot works permit required for installation, improving health and safety on-site
- Versatile - express no. 2 is ideal for mechanical and electrical applications
- Lightweight - easy to move and handle on-site, whilst reducing the load on the building structure
- Aesthetic - the design complements enclosed and open soffit spaces
Documents
Specifications
- FM Approved:
- No
- Height:
- 21-2/5 mm
- Length:
- 28-2/5 mm
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polypropylene
- Package Quantity:
- Pack of 10
- Product Type:
- Hanger
- UL Listed:
- No
- Width:
- 11-3/5 mm
- Work Load Limit:
- 45 kg