Two Handle Multi Function Shower System in StarLight Chrome

You last purchased this on
 
GROHE

Euphoria® Two Handle Multi Function Shower System in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Euphoria® Two Handle Multi Function Shower System in StarLight Chrome

  • Fast #
  • Part #G26177002
  • Item #9500182
  • Manufacturer Part #26177002
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Contemporary design featuring outstanding German engineering and quality
  • GROHE Turbos tat reaches desired water temperature in seconds and keeps it constant regardless of changes in water pressure
  • System includes GROHE thermostatic control with integrated tub spout, shower head, shower arm, bar with hand-shower bracket, hand shower, metal hose
  • Speed Clean® anti-lime system to wipe nozzles clean with your fingertip
  • Easily switch between shower head, hand shower and tub spout
  • GROHE Safe Stop® limits hot water temperature at 100°F / 38°C to avoid scalding for children or elderly but can be overridden at the push of a button for those that want a hotter shower
  • Hand shower offers 3 indulgent spray functions: Rain, Massage and Smart Rain
  • Large 10-inch Euphoria 260 Shower head has an innovative center dial to easily switch between 3 sprays: Jet, Rain and Smart Rain
  • GROHE Starlight® durable coating wipes clean and maintains finish for life
  • 24 in shower column doubles as a slide bar to adjust the height of the hand shower for optimal showering comfort
  • Requires Certification

Specifications

ADA Compliant:
No
ASSE Standards:
ASSE 1016
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Euphoria®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Knob
Hose Length:
69 in
Number of Handles:
Two Handle
Shower Arm Reach:
18-1/4 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Jet, Rain, Massage
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes