1/2 Inline Vacuum Breaker Polished Chrome

You last purchased this on
 
GROHE

Universal 1/2 Inline Vacuum Breaker Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal 1/2 Inline Vacuum Breaker Polished Chrome

  • Fast #
  • Part #G07911000
  • Item #184199
  • Manufacturer Part #07911000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • ½" Female inlet
  • ½" Male outlet
  • GROHE StarLight®
  • Requires Certification

Documents


Specifications

Application:
Residential
Built-In Grinder:
No
Cartridge Type:
Ceramic
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2.25 in
End Connection 1:
Female
End Connection 2:
Male
End Connections:
Female x Male
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2 in
IAPMO Listed -:
No
Length:
2-1/4 in
MA Approved -:
No
Material:
Brass
NSF Certified:
Yes
Size:
2-1/4 in x 2-1/4 in
Width:
2-1/4 in