2 gpm Flow Control Insert in Polished Chrome

You last purchased this on
 
GROHE

Universal 2 gpm Flow Control Insert in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal 2 gpm Flow Control Insert in Polished Chrome

  • Fast #
  • Part #G45220200
  • Item #728849
  • Manufacturer Part #45220200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
2 gpm
IAPMO Listed -:
No
NSF Certified:
Yes
WaterSense Labeled:
No