28mm Aerator in StarLight Chrome

You last purchased this on
 
GROHE

Universal 28mm Aerator in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal 28mm Aerator in StarLight Chrome

  • Fast #
  • Part #G45167000
  • Item #519399
  • Manufacturer Part #45167000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Replacement flow regulator for 13600/13601/13628
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
IAPMO Listed -:
No
NSF Certified:
Yes
Pressure Compensating:
No
Thread Size:
28 mm
Trim Only:
No
Valve Trim Type:
Volume Control
Valve Type:
Tub & Shower Volume Control Valve
WaterSense Labeled:
No