Cartridge O-Ring in Starlight Polished Chrome

You last purchased this on
 
GROHE

Universal Cartridge O-Ring in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Cartridge O-Ring in Starlight Polished Chrome

  • Fast #
  • Part #G0392400M
  • Item #3998145
  • Manufacturer Part #0392400M
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Create self-energized seal in vacuum-to-low pressure applications.
  • Confine and direct movement of soft seat to create pressure-energized seal against disc edge up to full ANSI class 300 cold working pressures.Components.
  • For 07146 / 07147
  • Socket head cap screws used on valve sizes 36" and larger.
  • Chevron design TFE prevents external leakage.
  • Stainless steel wedge ring between valve body and retainer ring by set screws to lock seat and retainer ring in position on valve sizes 2" through 30".
  • Adjustable gland flange.
  • Square key valve-to-operator connection.
  • Overlap stop.
  • Cone point set screws lock seat retainer on valve sizes 2" through 30".
  • Requires Certification

Specifications

Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
O-Ring
GSA Approved:
No
IAPMO Listed -:
No
Length:
2 in
NSF Certified:
Yes
Type:
G03924000