Flow Control in Polished Chrome

You last purchased this on
 
GROHE

Universal Flow Control in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Universal Flow Control in Polished Chrome

  • Fast #
  • Part #G13220000
  • Item #3998131
  • Manufacturer Part #13220000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Universal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
EPA Compliant:
No
Faucet Part Type:
Flow Restrictor
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No