1 in. Bronze Sweat Valve Kit

You last purchased this on
 
Grundfos

1 in. Bronze Sweat Valve Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Grundfos

1 in. Bronze Sweat Valve Kit

  • Fast #
  • Part #G96806136
  • Item #3986491
  • Manufacturer Part #96806136
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Dielectric isolation valve sets
  • Set includes: 2 each rotating flanges, 2 each lever handle ball valve, 2 each dielectric sleeve, 2 each EPDM gaskets, 4 each bolts with nuts
  • GF 15/26 flange
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
No
ASTM:
No
Application:
Circulator
Automatic Shut-Off:
No
Brand Model Compatibility:
UP Series Circulator Pumps
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
3-43/50 in
Diameter:
4-19/100 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
GSA Approved:
No
Height:
4 in
ISO:
No
Installation Type:
Inline, Vertical, Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-6/7 in
Material:
Bronze
Maximum Temperature:
230
Minimum Temperature:
14
Pressure - High:
150
Pressure - Minimum:
0 psi
Recommended Valve Application:
Water
Valve Body Style:
Ball
Valve Size:
1 in
Width:
4-1/6 in