3/8 in. ONE-LOK Stainless Steel Union

You last purchased this on
 
Ham-Let Valves & Fittings

3/8 in. ONE-LOK Stainless Steel Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ham-Let Valves & Fittings

3/8 in. ONE-LOK Stainless Steel Union

  • Fast #
  • Part #H762HLSSC
  • Item #3063046
  • Manufacturer Part #3000401
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Single ferrule is capable of bowing during makeup
  • ONE-LOK is designed to provide leak-proof, secure connections that can withstand high pressure, vibration and vacuum applications
  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
316L