Horizontal Bidet Faucet in Polished Chrome

You last purchased this on
 
Hansgrohe

Metris Horizontal Bidet Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

Metris Horizontal Bidet Faucet in Polished Chrome

  • Fast #
  • Part #H31086001
  • Item #4384873
  • Manufacturer Part #31086001
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Flow: 1.2 gpm
  • Ceramic cartridge
  • Aerated spray
  • M1 ceramic cartridge
  • Boltic® handle lock
  • Pop-up assembly not included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Bidet Type:
Horizontal
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Metris
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
2 Hole
Spout Height:
2-5/8 in
Spout Reach:
9-3/8 in
Spout Type:
Fixed
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
6-5/8 in