12V 150W Standard Transformer

You last purchased this on
 
Hinkley

12V 150W Standard Transformer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hinkley

12V 150W Standard Transformer

  • Fast #
  • Part #H0150BK
  • Item #4130423
  • Manufacturer Part #0150BK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Striking black finish enhances design
  • 10 year warranty
  • For complete warranty information visit https://www.hinkleylighting.com
  • An automatic timer and a photocell are included.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Energy Star Compliant:
No
Height:
4 in
Indoor Outdoor:
Outdoor
Material:
Die Cast Aluminum
UL Listed:
No
Volts:
12V
Watts:
150 W
Width:
6-4/5 in