60W 2-Light Medium E-26 Outdoor Flush Mount Ceiling Fixture in Anchor Bronze
Harbor 60W 2-Light Medium E-26 Outdoor Flush Mount Ceiling Fixture in Anchor Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Classic, modern style with a nautical flair adds elegance to a variety of exteriors
- For complete warranty information visit https://www.hinkleylighting.com
- 12 year warranty on electrical wiring and components
- 2 year finish warranty
- Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
Specifications
- ADA Compliant:
- No
- Collection:
- Harbor
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anchor Bronze
- Color Temperature:
- 2700
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Amber Seeded Bound
- Height:
- 7 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional, Craftsman, Coastal
- Material:
- Brass, Aluminum
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12-3/10 in