13W 1-Light LED Outdoor Wall Sconce in Oil Rubbed Bronze
Theo 13W 1-Light LED Outdoor Wall Sconce in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bold and robust dark bronze finish
- Exclusively available in High Performance LED
- For complete warranty information visit https://www.hinkleylighting.com
- Angular lines, a bold finish and robust details create an industrial edge to add flair to any type of facade
- 2 year finish warranty
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Theo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 700
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 13 W
- Width:
- 6 in