1-1/4 in. Plastic Pipe Clamp
1-1/4 in. Plastic Pipe Clamp
Frequently Purchased Together
Product Details
- Sound rated
- Accommodates 1-1/4" CTS pipe
- Through stud isolator/suspension clamp
- Isolator material and color: TPE, natural (off-white), 45 shore A
- Comes in multiple sizes
- Shell material and color: Polypropylene, blue
- Integrates directly with HoldRite® stout bracket or ez-strut bracket
- Compatible with copper, PEX and CPVC tubing
- Temperature range: -10°F to 140°F (suspension); -10°F to 180°F (through-stud)
Documents
Specifications
- Application:
- Acoustic Isolation, Horizontal, Through-Stud Isolation, Tubing Isolation, Vertical
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Off White
- Fits Pipe Size:
- 1-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 3-1/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 140
- Minimum Temperature:
- -10
- Product Type:
- Pipe Clamp
- UL Listed:
- UL 94V-2
- Work Load Limit:
- 50 lb