3 in. Test Wedge with Valve

You last purchased this on
 
HoldRite™

3 in. Test Wedge with Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

3 in. Test Wedge with Valve

  • Fast #
  • Part #HTRW3V
  • Item #5058895
  • Manufacturer Part #TRW3V
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • For use with Testrite® test/cleanout tee only
  • Accommodates 3" pipe size
  • Compatible with Testrite® PVC, ABS, and no-hub cast iron test/cleanout tees
  • Included 3/4" male hose threads on the valve stem allow installer to fill and drain at the test port
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
IAPMO Listed -:
Yes
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Pipe Capacity:
3 in
Product Type:
Test Wedge with Valve