3 in. Plastic Pipe Sleeve

You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 3 in. Plastic Pipe Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 3 in. Plastic Pipe Sleeve

  • Fast #
  • Part #HHFPESC3
  • Item #9500469
  • Manufacturer Part #HFPESC3
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Connects to water dams, water modules and underside of sleeves
  • Available for all Hydro Flame Pro Series sleeve sizes
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-90
Application:
Concrete Pours
Collection:
HydroFlame™ Pro Series
Fits Pipe Size:
3 in
Height:
5-5/16 in
Material:
Plastic
Material Type:
Polypropylene
Origin:
Domestic
UL Listed:
Yes