8 in. Plastic Pipe Sleeve in Grey
HydroFlame™ Pro Series 8 in. Plastic Pipe Sleeve in Grey
Frequently Purchased Together
Product Details
- Built-in fire, smoke and gas protection
- Provides a watertight slab penetration
- Up to three-hour fire rating (F-Rating)
- For slabs greater than 10-1/2 in. an extension (HFPE2) can be added to HFPTB-TW-0200 and HFPTB-NP-0200
- Provides a UL listed W rating for watertight slab protection for all drain pipe types. Rubber seal plug included for thin wall drain applications
- Height can be modified in the field
- Allows for expansion, contraction and movement
- Accepts 1-1/2 in. PVC, ABS, cast iron and brass drain pipes; Thin wall Tub Box SKU’s come with appropriate rubber seal plug
Documents
Specifications
- ASTM:
- ASTM E-814, ASTM E-84
- Collection:
- HydroFlame™ Pro Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 2-83/100 in
- Fits Pipe Size:
- 8 in
- Height:
- 6-3/4 in
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC, ABS
- Maximum Temperature:
- 130
- Minimum Temperature:
- 15
- Origin:
- Domestic
- UL Listed:
- Yes