52 in. 5-Blade Indoor Ceiling Fan in White
Pro's Best 52 in. 5-Blade Indoor Ceiling Fan in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pull chains included
- 2 bulbs included
- Rated for indoor use only
- Compatible accessories: Works with Hunter and Casablanca accessories, not including Hunter Original® accessories
- Large room fan: Ideal size for spaces like living rooms and bedrooms
- Standard profile mounting: 3 in. and 2 in. down rods included
- Whisper-quiet motor: 3-speed, Whisper Wind™ reversible motor for optimal performance in summer and winter
- 5 aged barnwood / cherried walnut reversible blades included
- Warranty: Limited lifetime motor warranty backed by the only company with over 135 years in the fan business
Specifications
- AMP:
- 0.54
- Blade Pitch:
- 13°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5232 ft3/min
- Ceiling Fan Blade Finish:
- White/Beech
- Collection:
- Pro's Best
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 18-33/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 800
- Material:
- Composite
- Max CFM:
- 5232 cfm
- Number of Blades:
- 5
- Number of Lights:
- 2
- RPM:
- 176
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 67 W
- Width:
- 52 in