1/4 x 1/8 in. OD Tube x MNPT 316 Stainless Steel Reducing Connector
CFC 1/4 x 1/8 in. OD Tube x MNPT 316 Stainless Steel Reducing Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-182, ASTM SA-182
- Collection:
- CFC
- End Connection 1:
- OD Tube
- End Connection 2:
- MNPT
- End Connections:
- OD Tube x MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Connector, Reducing
- ISO:
- ISO 9001
- Length:
- 32-19/25 mm
- Material:
- Stainless Steel
- Material Type:
- 316