6500 ft. Pull Line Bucket

You last purchased this on
 
Ideal Industries

Powr-Fish® 6500 ft. Pull Line Bucket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ideal Industries

Powr-Fish® 6500 ft. Pull Line Bucket

  • Fast #
  • Part #IDE31340
  • Item #2339346
  • Manufacturer Part #31-340
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Continuous-fiber polyline great for blowing directly into conduit
  • Will not rot or mildew
  • White with blue tracer for easy identification
  • Can be left in conduit for future use
  • Requires Certification

Documents


Specifications

Application:
Electrical
Collection:
Powr-Fish®
Length:
6500 ft
Material:
Polyline
Product Type:
Pull Line
Tensile Strength:
210 lbs/inch
Type:
IDE31340