3/4 hp Pro 750 Garbage Disposal with Cord
Pro 750® 3/4 hp Pro 750 Garbage Disposal with Cord
Frequently Purchased Together
Product Details
- 10-year We Come to You™ limited in home warranty
- Quiet SoundSeal Technology® delivers quiet disposal operation
- 3/4 HP long-lasting, Dura-Drive® induction motor
- Safe for use with properly maintained septic tanks
- EZ connect disposal easily connects to a hardwire connection or outlet
- Removable, dishwasher safe antimicrobial baffle
- 3-stage MultiGrind® technology: Finest grind designed to prevent clogs
- Advanced grind for tough and fibrous food scraps
- Power cord Included
Specifications
- Capacity:
- 34.6 oz
- Collection:
- Pro 750®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 3 ft
- Depth:
- 8-1/4 in
- Diameter:
- 8-1/4 in
- Energy Star Compliant:
- No
- Height:
- 12-1/4 in
- Horsepower:
- 3/4 hp
- Length:
- 8-1/4 in
- Material:
- Stainless Steel
- Power Source:
- Electric
- Product Type:
- Garbage Disposal
- RPM:
- 1725
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 8-1/4 in