4 Ton - Vertical - Air Handler
4 Ton - Vertical - Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Optional Accessories: Blower: W2907 and W2901; Rear outlet register: W6901, W6905, W6919 and W6920; Oval vent starter kit: WIL9901; Vent adapter: W9910 and W9902; Freestanding kit: WIL4901; Replacement face panel: W4915; Conversion kits: W8902 and W8905
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Configuration:
- Vertical
- Depth:
- 23-1/2 in
- Height:
- 56-1/2 in
- Horsepower:
- 1 hp
- Phase:
- Three Phase
- Power Source:
- Electric
- Tonnage:
- 4 Ton
- Type:
- IBHV048M5A
- Width:
- 25 in