48mm x 54.8m 10 mil Duct Tape in Silver
AC30 48mm x 54.8m 10 mil Duct Tape in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Aggressive natural rubber adhesive adheres well to a wide variety of surfaces and offers a broad temperature range
- Applications: General maintenance applications such as wrapping, sealing, weather proofing, binding and bundling
- 10 mil natural rubber adhesive system
Specifications
- Collection:
- AC30
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 54.8 m
- Product Type:
- Duct Tape
- Tensile Strength:
- 20 lbs/inch
- Thickness:
- 10 mil
- Width:
- 48 mm