48mm x 54.8m 10 mil Duct Tape in Silver
AC30 48mm x 54.8m 10 mil Duct Tape in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Backing: PE coated cloth
- Adhesive: Natural Rubber Resin
- Thickness: 10 mil
- Length: 54.8M
- Applications: packaging, wrapping and sealing, binding and bundling, exterminators, book repair, weather proofing, and general maintenance
- Width: 48 mm
- Elongation (% at break): 18%
- Tensile Strength: 20lbs/in of width
- Color: Silver
Specifications
- Collection:
- AC30
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 54.8 m
- Product Type:
- Duct Tape
- Tensile Strength:
- 20 lbs/inch
- Thickness:
- 10 mil
- Width:
- 48 mm