48mm x 54.8m Crepe Paper Masking Tape in Blue

You last purchased this on
 
Intertape Polymer Group

Pro Mask Blue® 48mm x 54.8m Crepe Paper Masking Tape in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Intertape Polymer Group

Pro Mask Blue® 48mm x 54.8m Crepe Paper Masking Tape in Blue

  • Fast #
  • Part #I99490
  • Item #7461355
  • Manufacturer Part #99490
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Backing: Fine crepe paper
  • Adhesive: Synthetic rubber
  • Thickness: 5.5 mil
  • Conformability and tear strength with excellent cornering
  • Size: 48 mm x 54.8 M
  • Resistant to UV rays up to 14 day clean removal
  • Elongation (% at break): 4%
  • Tensile strength: 23 lbs./in of width
  • Color: Royal Blue
  • Requires Certification

Specifications

Collection:
Pro Mask Blue®
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
54.8 m
Material:
Crepe Paper
Material Type:
Crepe
Package Quantity:
Case of 24
Product Type:
Masking Tape
Width:
48 mm